Description
UNILETSĀ® Type EYM are male/female conduit sealing fittings. It prevents passage of gases, vapors or flames from one portion of a conduit system to another. They prevent pressure piling the within conduit system and contain any explosion that occurs. EY series is a close radius type for sealing vertical or horizontal conduit runs. Explosion proof, dust-ignition proof, rain tight. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Removable nipple in male sealing fitting may be used interchangeably in top or bottom hub.
Specifications
| Brand Name | Appleton | Item Name | Conduit Sealing Fitting |
| Type | Type T, Explosionproof, Male/Female | Trade Size | 3/4 in |
| Opening Size | 1.19 in | Material | Malleable Iron |
| Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) | Dimensions | 3-1/2 in L x 1.38 in W |
| For Use With | Threaded Rigid Metal Conduit and IMC | Standards | UL 886, UL File Number E10444, CSA C22.2 No. 30, CSA 065181, Class I, Division 1 and 2 Groups A, B, C, Class II, Division 1 and 2 Groups E, F, G and Class III |
| Application | For Sealing Vertical or Horizontal Conduit Runs | UPC | 781381135375 |
Packages
| 1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |