×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
crheys116sa

WESTWAY ELECTRICAL EYS116SA 1/2" Ocal® Conduit Seal Crouse-Hinds Fitting Seal Male/Female, Aluminum

Inventory
Unavailable for order
Manufacturer:WESTWAY ELECTRICAL
Manufacturer #:EYS116SA

Description

Eaton Crouse-Hinds series EYS conduit sealing fitting, Male and female, Copper-free aluminum, Vertical or horizontal, Group B rated, 1/2"

Specifications

Brand Name Crouse-Hinds Item Name Conduit Sealing Fitting
Type Male and Female Hub Trade Size 1/2 in
Material Copper-Free Aluminum Finish Enamel Painted
Mounting Horizontal/Vertical Standards UL 886, CSA C22.2, Class I Division 1 2 Group A B C D, Class II Division 1 Group E F G, Class II Division 2 Group F G, Class III
Application Conduit System UPC 782274380117

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok