Abbotsford
app270sa

EGS 3/4 inch Ocal FM7 Wedge-Lok Stamp Cover Aluminum, Grey

Price $6.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APP270SA

Description

FM7™ WEDGE-LOK™ Stamped cover made of aluminium with epoxy powder coated. Integral gasket are approved for use in wet locations. Unique Wedge-Lok™ clip cover design allows easy removal at any later time, without damaging the conduit body. The cover is secured with clips, not screws.

Specifications

Brand Name Appleton Sub Brand Wedge-Lok™
Item Name Conduit Cover Size 3/4 in
Material Aluminum Mounting Clamp
Type Oval Color/Finish Natural
Dimensions 39.624 mm W For Use With Form 7 Conduit Outlet Bodies
Standards NEC/CEC Class I, Division 2 Per NEC 501.10(B)(4) Wet Locations, NEMA 3R with Cover and Gasket, UL E2527, UL Standard 514A, 514B, CSA C22.2 No 18.3, CSA Certified 065183, NEMA Standard FB-1 Application For Wet Locations
UPC 781381601177

Packages

50 - UNIT - (50) 200 - UNIT - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok