app470f

EGS 1-1/4 inch Ocal FM7 Wedge-Lok Cast Cover, Grayloy-Iron

Available for Backorder
Price $16.50 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:app470f

Description

Appleton FM Unilet Conduit Outlet Bodies for use with Rigid Steel, Rigid Aluminum and IMC Conduit serve as pulling fittings. Make bends in conduit system. Provide openings for splicing. Connect and change direction of conduit runs. Allow connections for branch runs. Permit access to conductors for maintenance. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Completely interchangeable Flat back design provides greater cubic content. Fits flush and snug against flat surfaces for more stable installation. Covers with gaskets are approved for use in wet locations. Smooth hub bushings and cover openings protect conductor insulation. Smooth hub openings allow easy conduit joining. Bodies are grayloy-iron. Covers are cast grayloy-iron or stamped steel. Cover screws are stainless steel. Gaskets are neoprene. Finishes are epoxy powder coat.

Specifications

Brand Name Appleton Sub Brand Wedge-Lok™
Item Name Blank Clip Cover Size 1-1/4 in
Material Grayloy-Iron Mounting Screw-In
Type Rectangular Color/Finish Gray/Zinc Electroplated Dichromate Epoxy Powder Coated (Triple Coated)
Dimensions 139.7 mm L x 55.6 mm W For Use With Form 7 Rigid Steel, Rigid Aluminum and IMC Conduit
Includes Gasket Standards UL 514A, UL 514B, UL Listed

Packages

20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok