app570f

EGS 1-1/2 inch Ocal FM7 Wedge-Lok Cast Cover, Grayloy-Iron

Available for Backorder
Price $16.92 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:app570f

Description

FM7™ WEDGE-LOK™ Cast cover made of grayloy-iron. Integral gasket are approved for use in wet locations. Unique Wedge-Lok™ clip cover design allows easy removal at any later time, without damaging the conduit body. The cover is secured with clips, not screws.

Specifications

Brand Name O-Z/Gedney Sub Brand O-Z/Gedney™
Item Name Clip Cover Size 1-1/2 in
Material Grayloy-Iron Mounting Screw-In
Type Oval Color/Finish Gray/Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat)
Dimensions 61.976 mm For Use With Form 7 Conduit Bodies
Includes Neoprene Gasket, Stainless Steel Screws Standards UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183, NEMA FB-1

Packages

20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok