app970

EGS 4 inch FM7 Wedge-Lok Stamped Cover Steel, Grey

Available for Backorder
Price $41.04 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:app970

Description

FM7™ WEDGE-LOK™ Stamped cover made of steel with zinc electroplate. Integral gasket are approved for use in wet locations. Unique Wedge-Lok™ clip cover design allows easy removal at any later time, without damaging the conduit body. The cover is secured with clips, not screws.

Specifications

Brand Name Appleton Sub Brand Wedge-Lok™
Item Name Conduit Cover Size 3-1/2 in
Material Stamped Steel Mounting Screw
Type Oval Color/Finish Electro Zinc Plated
Dimensions 133.35 mm W For Use With Form 7 Conduit Outlet Bodies
Standards Class I, Division 2 Per NEC 501.10(B)(4) Wet Locations, NEMA 3R with Cover and Gasket, UL E2527, UL Standard 514A, 514B, CSA Standard C22.2 No 18.3, CSA Certified 065183, NEMA Standard FB-1 Application For Wet Locations

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok