app670f

EGS 2 inch Ocal FM7 Wedge-Lok Cast Cover, Grayloy-Iron

In Stock
Price $21.00 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:app670f

Description

FM7™ WEDGE-LOK™ Cast cover made of grayloy-iron. Integral gasket are approved for use in wet locations. Unique Wedge-Lok™ clip cover design allows easy removal at any later time, without damaging the conduit body. The cover is secured with clips, not screws.

Specifications

Brand Name Appleton Sub Brand Wedge-Lok™
Item Name Clip Cover Size 2 in
Material Grayloy-Iron Mounting Screw-In
Type Oval Color/Finish Gray/Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat)
Dimensions 76.2 mm For Use With Form 7 Unilet Conduit Outlet Bodies
Includes Neoprene Gasket Standards UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183, NEMA FB-1

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok