app970fg

EGS 3-1/2 inch and 4 inch Appleton FM7 Wedge-Lok Clip Cover, Gasket, Cast Grayloy-Iron

Availablefor Backorder
Price $41.43 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:APP970FIG

Description

FM7™ Form-in-place cover with integral gaskets. Made of cast grayloy-iron. Benefit from superior sealing, reduced inventory parts and faster installation times. Captive pan-head screws. Wedge-Lok™ clips (FM7 only) provide superior screwdriver torque and cover seating. High-strength, corrosion and weather resistant. Approved for wet locations. Cover with integral gasket for FM7 conduit bodies. Can be used as replacement covers for installed bodies or in new installations.

Specifications

Brand Name Appleton Item Name Conduit Cover with Integral Gasket
Size 3-1/2, 4 in Material Cast Grayloy Iron
Mounting Screw Type Oval, Form-in-Place
Color/Finish Gray Dimensions 133.35 mm W
For Use With Form 7 Conduit Outlet Bodies Standards NEC/CEC Class I, Division 2 Wet Locations, NEMA 3R, UL E2527, UL 514A, 514B, CSA C22.2 No 18.3, CSA Certified 065183, NEMA Standard FB-1
Application For Wet Locations UPC 781381167833

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok