EGS 4.88 inch Appleton Form Number 3 GR Conduit Outlet Box Cover Sealing Hub Type Aluminum, Silver/Grey
Description
GR and GRF conduit outlet box cover with explosionproof, dust-ignitionproof covers and O-rings fit bodies with corresponding form numbers. Complies with a wide range of classified area requirements. Corrosion-resistant, ideal for indoor or outdoor. For pulling of wires. Connect conduit lengths and change direction of conduit runs. Provide access for maintenance.
Specifications
Brand Name | Appleton | Item Name | Sealing Cover |
Size | 124 mm | Material | Aluminum |
Type | Round, Form 3, Explosionproof, Dust-Ignitionproof | Color/Finish | Epoxy Powder Coated |
For Use With | GR and GRF Series Conduit Outlet Boxes | Standards | NEC/CEC Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, NEMA 3, 4, 4X, Class 1, Zone 1 and 2, IIA, IIB |
UPC | 781381612777 |
Packages
1 - UNIT - 1 |