Abbotsford
appk100a

EGS 1 inch Appleton Form 85 Unilet Conduit Outlet Body Cover Blank Stamped Aluminum, Silver/Grey

Price $9.61 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:K100A

Description

Cover for FORM 35® UNILET® conduit outlet body made of stamped aluminium. Furnished with stainless steel fastening screws.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Blank Cover with Screw Size 1 in
Material Stamped Aluminum Mounting Screw-In
Type Oval Color/Finish Natural Aluminum
Standards UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183, NEMA FB-1 Application For Form 85 Unilet Conduit Outlet Bodies
UPC 781381470650

Packages

25 - UNIT - (25) 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok