Abbotsford
kilol20m

HUBBELL 3/4 inch Killark O Series Galvanized Steel Stamped Cover

Price $4.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:OL-20M
Documents Documents

Description

Galvanized steel. Natural finish. 300 Series stainless steel screws.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Conduit Body Cover Size 1/2 in
Material Galvanized Steel Type Stamped, Non-Reversing
Series/Model Duraloy 5 Color/Finish Silver/Natural
Dimensions 4-5/8 in L x 1.625 in W x 0.375 in H For Use With Duraloy 5 Series Fitting, O Series Fittings
Standards CSA Certified, UL Listed Application For use with O Series fittings.
UPC 783936480367

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok