Abbotsford
appgask578

EGS GASK578 2 1/2 inch-3 inch Appleton FM7 Solid Neoprene Gasket, Black

Price $28.24 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPGASK578

Description

Solid gasket made of neoprene for FM7™ Wedge-Lok® conduit outlet bodies.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Gasket Type Clip On, Screw On, Solid
Trade Size 2-1/2 x 3 in Form 7
Material Neoprene Color Black
Dimensions 9 in L x 5.3 in W x 1 in H For Use With Steel/Aluminum Rigid and IMC FM7 Conduit Bodies
Standards UL 514A/514B/E2527, CSA 065183/C22.2 No. 18.3 UPC 781381507684

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok