Abbotsford
appgask1945

EGS 1-1/2 inch FM9 Unilet Solid Gasket Neoprene

Price $17.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPGASK1945

Description

Used for FM9 Unilet Conduit Outlet Bodies.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Gasket Type Flat Sealing, Solid
Trade Size 1-1/2 in Form 9
Material Neoprene Color Black
For Use With Rigid Steel, Rigid Aluminum and IMC Conduit Standards UL 514A/514B/E2527, CSA 065183/C22.2 No. 18.3
UPC 781381096171

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok