appelbd100a

EGS 1 inch Ocal ELBD 90 degree Aluminum Pulling Elbow, Silver/Grey

Available for Backorder
Price $272.22 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:elbd100a

Description

UNILETS® ELBD 90° pulling elbow with explosion-proof and dust-ignition-proof feature is used with threaded metal conduit. Serves as pulling fitting. Permits easy access to pulling conductors. Easily removable covers.

Specifications

Brand Name Appleton Group Material Aluminum
Finish Epoxy Powder Coated Type ELBD Series 90 DEG Pulling Elbow
Standards UL 886, UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class 1, Division 1 And 2, Group D Class II, Division 1 And 2, Groups E, F, G Class III Application For Use With Metal Conduit
UPC 781381622035

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok