Abbotsford
appelby50

EGS 1/2 inch 90 degree Appleton ELBY Capped Elbow, Malleable Iron

Price $42.24 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ELBY50

Description

Appleton EXP Capped Elbow, Ferrous, Female/Female, ½"

Specifications

Brand Name Appleton Item Name Pull Elbow
Connection Size 1/2 in Connection Type Female Threaded
Material Malleable Iron Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Galvanic/Electrolytic Zinc Plated
Type 90°, Capped, ELBY Series, Explosion Proof Dimensions 2-3/4 in L
Standards UL 886, UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Class 1, Group B in Addition to Class I, Groups C, D, Class II, Groups E, F, G and Class III Application For use with Metal Conduit
UPC 781381293600

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok