appbc100a

EGS 1 inch Appleton C NEC 8X Series Unilet Conduit Outlet Body with Cover and Gasket, Aluminum

Available for Backorder
Price $152.31 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:bc100a

Description

MOGUL UNILET® Conduit fitting of type C made of aluminium. Complete with assembled cover and neoprene gasket. Smooth, rounded integral bushing in each hub protects. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Covers have captive stainless steel screws to speed installation, prevent “freezing” of screws. Larger body size facilitates pulling of large and heavy conductors. Specially designed raised cast covers provide additional wiring area. MOGUL UNILETS® for pulling straight, 45° or 90° angle turns and/or making taps and splices.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type C Conduit Body Type Mogul, Non-Corrosive
Trade Size 1 in Connection Tapered Female Threaded
Cubic Capacity 31 in³ Material Aluminum
Finish Epoxy Powder Coated Series/Model NEC 8X
Dimensions 9.81 in L x 2.38 in W x 2-3/4 in H NEMA Rating NEMA FB-1
For Use With Threaded Rigid Metal Conduit and IMC Conduit Includes Cover and Neoprene Gasket
Standards UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA File Number 065183, Class I, Division 2, NEC 501.10(B)(4) Application For Pulling of Large and Heavy Conductor, Commercial, Industrial and Hazardous Locations
UPC 781381743310

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok