Abbotsford
appc29

EGS 3/4 inch FM9 Type C Aluminum Conduit Outlet Body

Price $25.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPC29

Description

Applications:- Serve as pulling fittings. - Make bends in conduit system. - Provide openings for splicing. - Connect and change direction of conduit runs. - Allow connections for branch runs. - Permit access to conductors for maintenance.

Specifications

Brand Name Appleton Item Name Type C Conduit Body
Hub Size 3/4 in Cubic Capacity 7.8 in³
Form 9 Material Aluminum
Finish Epoxy Powder Coated Dimensions 5.69 in L x 1.81 in W
NEMA Rating NEMA FB-1 For Use With Rigid Steel, Rigid Aluminum and IMC Conduits
Standards UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183 Application Allow Connections for Branch Runs, Permit Access to Conductors for Maintenance
UPC 781381094122

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok