Abbotsford

EGS 2-1/2 inch FM7 UNILET Type C Conduit Outlet Body (Grayloy-Iron)

Price $360.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPC77

Description

FM7™ UNILET® Conduit outlet body made of grayloy-iron. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Flat back design provides greater cubic content for easier wire pulling and more room for splicing. Fits flush and snug against flat surfaces for more stable installation. Serve as pulling fittings. Make bends in conduit system. Provide openings for splicing. Connect and change direction of conduit runs. Allow connections for branch runs. Permit access to conductors for maintenance.

Specifications

Brand Name Appleton Item Name Type C Conduit Body
Trade Size 2-1/2 in Connection Threaded
Material Grayloy-Iron Finish Gray
Includes Cover UPC 781381514514

Packages

1 - UNIT - 1