SONECABLE R-CB-050 FITT TYPE-C GALV 1/2"SIMPUSH RETAIL
Description
SIMPush, push-to-install type-C conduit bodies are used to secure rigid conduit together quickly, firmly, and without tools. Never worry about threading conduit again. These robust rigid fittings are watertight, corrosion-resistant and suitable for outdoor use.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Type C Conduit Body | Type | Watertight, Concrete Tight |
Trade Size | 1/2 in | Connection | Push-To-Connect |
Material | Copper Free Aluminum | Finish | Powder Coated |
Dimensions | 1.3 in L x 1.31 in W x 6.8 in H | NEMA Rating | NEMA 4X |
Includes | Cover | Standards | cULus Listed |
Application | For Rigid Conduit | UPC | 032886704819 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |