SONECABLE R-CB-050W FITT TYPE-C GALV 1/2"8 BULK PACK SIMPUSH
Description
SIMPush, push-to-install type-C conduit bodies are used to secure rigid conduit together quickly, firmly, and without tools. Never worry about threading conduit again. These robust rigid fittings are watertight, corrosion-resistant and suitable for outdoor use.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Type C Conduit Body | Type | Concretetight, Watertight |
Trade Size | 1/2 in | Connection | Push-To-Connect |
Material | Copper-Free Aluminum | Finish | Powder-Coated |
Dimensions | 1.3 in L x 1.31 in W x 6.8 in H | NEMA Rating | NEMA 3S |
For Use With | Rigid/IMC/GRC Conduit | Standards | cULus 514B Listed |
Application | For Outdoor Use | UPC | 032886714429 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |