SONECABLE R-CB-075 FITT TYPE-C GALV 3/4"SIMPUSH RETAIL
Description
3/4" Rigid & IMC Push Install Type-C Conduit Body
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Type C Conduit Body | Type | Watertight, Concrete Tight |
Trade Size | 3/4 in | Connection | Push-To-Connect |
Material | Copper Free Aluminum | Finish | Powder Coated |
Dimensions | 1.499 in L x 1.53 in W x 7.56 in H | NEMA Rating | NEMA 4X |
Includes | Cover | Standards | cULus Listed |
Application | For Rigid Conduit | UPC | 032886704826 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |