appblb100m

EGS 1 inch Appleton LB NEC 6X Series Unilet Conduit Outlet Body with Cover and Gasket, Malleable Iron

Available for Backorder
Price $92.59 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:blb100m

Description

MOGUL UNILET® Conduit fitting of type LB made of malleable iron. Complete with assembled cover and neoprene gasket. Smooth, rounded integral bushing in each hub protects. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Covers have captive stainless steel screws to speed installation, prevent “freezing” of screws. Larger body size facilitates pulling of large and heavy conductors. Specially designed raised cast covers provide additional wiring area. MOGUL UNILETS® for pulling straight, 45° or 90° angle turns and/or making taps and splices.

Specifications

Brand Name Appleton Group Sub Brand Mogul UNILETS
Type Type LB NEC 6X Conduit Outlet Body With Assembled Cover And Gasket Hub Size 1 in
Connection Tapered Female Threaded Material Malleable Iron
Finish Zinc Electroplate/Chromate/Epoxy Powder Coat Standards UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
Application For Use With Rigid Metal Conduit And IMC UPC 781381459419

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok