Description
FORM 35® UNILET® conduit outlet body for use with rigid steel, rigid aluminum and IMC conduit. High tensile strength and ductility, high corrosion resistance, high impact and shock resistance. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Malleable iron bodies with epoxy powder coat finish, malleable iron, steel or aluminum covers, stainless steel screws, neoprene or composition fiber gaskets.
Specifications
| Brand Name | Appleton | Sub Brand | Unilet |
| Item Name | Type LB Conduit Outlet Body | Type | 90° |
| Hub Size | 1/2 | Trade Size | 1/2 in |
| Connection | Tapered Female Threaded | Form | 35 |
| Material | Malleable Iron | Finish | Triple-Coated (Zinc Electroplate, Chromate and Epoxy Powder Coated) |
| Dimensions | 4.63 in L x 2.13 in H | For Use With | Rigid Steel, Rigid Aluminum Conduit and IMC |
| Standards | UL 514A, UL 514B, UL File No. E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 | Application | Rigid Steel, Rigid Aluminum Conduit and IMC |
| UPC | 781381475808 |
Packages
| 10 - UNIT - (10) |