Description
Aluminum conduit bodies with tapered threaded hubs (NPT). Raintight when used with gasketed covers. To provide access to conductors for pulling, splicing, maintenance and future changes/upgrades. Allows connection of straight conduit runs, branch conduit runs and 90 degree bends.
Specifications
| Brand Name | Appleton | Item Name | Type LB Conduit Body |
| Hub Size | 3/4 in | Connection | Threaded |
| Cubic Capacity | 7 in³ | Form | 85 |
| Material | Aluminum | Finish | Epoxy Powder Coated |
| Dimensions | 5.63 in L x 1.63 in W | NEMA Rating | NEMA FB-1 |
| For Use With | Rigid Steel, Rigid Aluminum, IMC, and EMT Conduits | Standards | UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183 |
| Application | For Wire Pulling and Splicing | UPC | 781381476003 |
Packages
| 5 - UNIT - (5) | 50 - UNIT - 50 |