Abbotsford
applb250m

EGS 2-1/2 inch Appleton Type LB Form 35 Malleable Iron Unilet Conduit Outlet Body, Grey

Price $289.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:LB250M

Description

Form 35 UNILETS Type LB Conduit Outlet Body, Hub Size: 2-1/2 IN, Form: 35, Length: 13.69 IN, Height: 5-1/4 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female T

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type LB Conduit Body Type Type LB Conduit Outlet Body
Hub Size 2.5 in Trade Size 2-1/2 in
Connection Tapered Female Threaded Form 35
Material Malleable Iron Finish Chromate/Epoxy Powder-Coated/Zinc Electroplated
Dimensions 13.69 in L x 5.25 in H NEMA Rating NEMA FB-1
For Use With Rigid Steel, Rigid Aluminum Conduit, IMC and EMT Conduit Standards CSA C22.2 No. 18.3, CSA 065183, UL 514B, UL E2527
Application For Use With Rigid Steel, Rigid Aluminum Conduit And IMC UPC 781381477307

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok