Abbotsford
killb57cg

HUBBELL 1-1/2 inch DURALOY 7 Series Duraloy Iron LB Type Conduit Body with Cover and Gasket

Price $85.11 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:LB57CG
Documents Documents

Description

Form 7 conduit bodies offer a great approach in size for neat compact installation. This series is available in our Duraloy® iron and copper-free aluminum, with superior corrosive protected electro-statically applied paint.- Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal. - Suitable for wet locations when used with gaskets. - High-quality sealing hardware 316 stainless steel cover screws and washers with neoprene gaskets. - Innovative spring clip design for installation ease and repeat usage. - For use with threaded rigid conduit steel or aluminum. - Flat-back design for greater wiring capacity and mounting stability.

Specifications

Brand Name Killark Sub Brand DURALOY 7
Item Name Type LB Conduit Body with Cover and Gasket Type Iron conduit body with cover and gasket
Hub Size 1.5 in Trade Size 1-1/2 in
Form Form 7 Material Iron
Finish Gray/Powder-Coated Series/Model Duraloy 7
Dimensions 7-1/4 in L x 2-1/2 in W x 3-3/4 in H For Use With Rigid Conduit and IMC
Standards CSA Certified, UL Listed Application For Used to Provide Access to Conductors for Pulling, Splicing and Maintenance
UPC 783936048062

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok