Description
Rigid Conduit Fitting, LB Type with Weatherproof Cover, Cast Aluminum 4 inch.
Specifications
| Brand Name | ABB | Sub Brand | Iberville® |
| Item Name | Type LB Conduit Body | Type | Rigid Conduit |
| Hub Size | 4 in | Connection | Threaded |
| Material | Cast Aluminum | Finish | Galvanic Zinc Coated |
| For Use With | Rigid Conduit and EMT | Includes | Covers and Gaskets |
| Standards | CSA Certified | UPC | 622538811301 |
Packages
| 1 - UNIT - 1 | 54 - UNIT = 54 |