HUBBELL 3/4 inch Killark O Series Type LB Aluminum Conduit Body with Cover and Gasket
Description
Tapered threaded hubs (NPT). Raintight. Interchangeable with competitive products. Stainless steel screws on stamped and cast covers. Volume is 7 cu. in.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Type LB Conduit Body | Type | Aluminum conduit body with cover and gasket |
Hub Size | 3/4 in | Trade Size | 3/4 in |
Material | Copperfree Aluminum | Finish | Gray Powder Coated |
Dimensions | 5-3/4 in L x 1-5/8 in W x 2-1/2 in H | Includes | Cover and Gasket |
Standards | UL Listed, CSA Certified | Application | To Provide Access to Conductors for Pulling, Splicing, and Maintenance, Threaded for Rigid Conduit and IMC |
UPC | 783936049267 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |