Description
IBERVILLE® rigid conduit fitting supplied with covers.
Specifications
| Brand Name | ABB | Sub Brand | Iberville® |
| Item Name | Type LL Conduit Body | Type | 1-Inlet |
| Hub Size | 4 in | Trade Size | 4 in |
| Connection | Threaded | Material | Cast Aluminum |
| Dimensions | 365.125 mm L x 171.45 mm W x 158.75 mm D | For Use With | Rigid Conduit |
| Includes | Screw and Cover | Standards | CSA Certified |
| UPC | 622538811448 |
Packages
| 1 - UNIT - 1 |