Abbotsford

ABB 3 inch Iberville LL Type Rigid Conduit Fitting, Cast Aluminum

Price $885.6155 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CILL-3

Description

The RIGID pull-elbow series is rigid, inline and vibration will not loosen connections. They have a cover to help pull wires in and out the elbow. They made in malleable iron steel electro zinc plated or aluminium copper free to suit proper conduits and UL-CSA approval. All straight inside pipe threads (NPS)

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Type LL Conduit Body Type Rigid Conduit
Hub Size 3 in Connection Threaded
Material Cast Aluminum Finish Galvanic Zinc Coated
Includes Covers and Gaskets Standards CSA Certified
UPC 622538811424

Packages

1 - UNIT - 1