SONECABLE E-LL-075W FITT TYPE-LL EMT 3/4"6 BULK PACK SIMPUSH
Description
3/4" EMT Push Install Type-LL Conduit Body Bulk Pack Qty 6
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Type LL Conduit Body | Trade Size | 3/4 in |
Connection | Push-To-Connect | Material | Copper-Free Aluminum |
Dimensions | 2.487 in L x 1.899 in W x 5.505 in H | For Use With | EMT Conduits |
Standards | cULus 514B Listed | Application | For Dry Locations Only |
UPC | 032886713767 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |