Description
UNILETS® ER explosion proof and dust-ignition proof conduit outlet boxes for use with threaded rigid metal conduit. Meet a wide range of classified area requirements. Corrosion-resistant — ideal indoors or out. Connect conduit lengths and change direction of conduit. Provide access for maintenance. Compact, rectangular conduit outlet boxes are ideal in classified locations where space is limited. Ground surface contact between body and cover assures a flame-tight joint.
Specifications
| Brand Name | Appleton | Sub Brand | Unilet |
| Item Name | Type LR Conduit Outlet Box | Type | Explosionproof, Dust-Ignitionproof |
| Hub Size | 3/4 IN | Trade Size | 3/4 in |
| Connection | Tapered Female Threaded | Material | Malleable Iron |
| Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) | Includes | Cover |
| Standards | UL File Number E30513, R1044, 009795, Class I, Division 1 And 2, Group C And D Class II, Division 1 And 2, Groups E, F, G Class III | Application | Rigid Metal Conduit |
| UPC | 781381302753 |
Packages
| 1 - UNIT - 1 |