Abbotsford

EGS LR68 Pull-elbow LR body FM8 iron 2" thread

Price $125.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:LR68

Description

Appleton FM Unilet Conduit Outlet Bodies for use with Rigid Steel, Rigid Aluminum and IMC Conduit serve as pulling fittings. Make bends in conduit system. Provide openings for splicing. Connect and change direction of conduit runs. Allow connections for branch runs. Permit access to conductors for maintenance. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Completely interchangeable Flat back design provides greater cubic content. Fits flush and snug against flat surfaces for more stable installation. Covers with gaskets are approved for use in wet locations. Smooth hub bushings and cover openings protect conductor insulation. Smooth hub openings allow easy conduit joining. Bodies are grayloy-iron. Covers are cast grayloy-iron or stamped steel. Cover screws are stainless steel. Gaskets are neoprene. Finishes are epoxy powder coat.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type LR Conduit Body Type Type LR Conduit Outlet Body
Hub Size 2 in Trade Size 2 in
Connection Tapered Female Threaded Form 8
Material Grayloy-Iron Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat)
Dimensions 11.13 in L x 5.13 in W NEMA Rating FB-1
For Use With Steel Rigid and IMC Conduit Standards UL 514A, UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
Application For Use With Rigid Steel Conduit And IMC UPC 781381744270

Packages

1 - UNIT - 1