Description
FM8® UNILET® conduit body for use with rigid steel and IMC conduit. Cast grayloy-iron or stamped steel cover, stainless steel cover screws and neoprene gasket. Covers with gaskets are approved for use in wet locations. Flat back design fits flush against flat surfaces for more stable installation and provides more interior room for wire pulling and splicing. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity.
Specifications
| Brand Name | Appleton | Sub Brand | Unilet |
| Item Name | Type LR Conduit Body | Type | Type LR Conduit Outlet Body |
| Hub Size | 1/2 in | Connection | Tapered Female Threaded |
| Form | 8 | Material | Grayloy-Iron |
| Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) | Dimensions | 5.09 in L x 2.31 in W |
| For Use With | Rigid Steel Conduit and IMC | Includes | Cover |
| Standards | UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 | Application | For Use With Rigid Steel Conduit And IMC |
| UPC | 781381744225 |
Packages
| 10 - UNIT - (10) | 50 - UNIT - 50 |