Description
Appleton FM8™ UNILET Grayloy-Iron Conduit Body, 3/4 inch. It serves as pulling fitting. Makes bends in conduit system. Provides openings for splicing. Connects and changes direction of conduit runs. Allows connections for branch runs. Permits access to conductors for maintenance.
Specifications
| Brand Name | Appleton | Sub Brand | Unilet |
| Item Name | Type LR Conduit Body | Type | Type LR Conduit Outlet Body |
| Hub Size | 3/4 in | Connection | Tapered Female Threaded |
| Form | 8 | Material | Grayloy-Iron |
| Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) | Dimensions | 5-3/4 in L x 2-1/2 in W |
| For Use With | Rigid Steel Conduit and IMC | Standards | UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
| Application | For Use With Rigid Steel Conduit And IMC | UPC | 781381744232 |
Packages
| 5 - UNIT - (5) |