Description
The LR fitting is ideal for rigid and EMT pipe. The body is cast aluminum with a grey powder coat paint finish. FEATURES:• HOUSING: Die cast aluminum with a grey powder paint finish.• GASKET: Black neoprene.• COVER: Stamped aluminum with a natural finish.• HARDWARE: All units come with stainless steel screws.
Specifications
| Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
| Item Name | Type LR Conduit Body | Trade Size | 1 in |
| Material | Die-Cast Aluminum | Finish | Powder Coated Paint Gray |
| Dimensions | 5.91 in L x 2.65 in W x 2.12 in H | For Use With | 1/2 - 2 in Rigid and EMT Fitting |
| Includes | Set Screws, (2) Cover Screws, (1) Neoprene Gasket, (1) Stamped Aluminum Cover | Standards | cULus Listed |
| Application | For Industrial and Commercial use | UPC | 061184087935 |
Packages
| 1 - UNIT - 1 | 20 - UNIT - 20 |