Abbotsford
appert50

EGS 1/2 inch Thread Appleton Explosionproof Conduit Body, Malleable Iron

Price $101.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ERT50

Description

UNILETS ER Type T Conduit Outlet Box With Cover, Hub Size: 1/2 IN, Length: 5 IN, Height: 1.81 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Threaded, Standa

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type T Conduit Body Type ER Type T Conduit Outlet Box With Cover
Hub Size 1/2 in Connection Tapered Female Threaded
Material Malleable Iron Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat)
Dimensions 5 in L x 1.81 in H For Use With Rigid Metal Conduit
Standards UL File Number E30513, R1044, 009795, Class I, Division 1 and 2, Group C and D Class II, Division 1 and 2, Groups E, F, G Class III Application For Use With Rigid Metal Conduit
UPC 781381302807

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok