Description
Form 35 UNILET® Conduit outlet body features smooth, rounded integral bushing to protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. High tensile strength and ductility. High corrosion-resistance, high impact and shock resistance.
Specifications
| Brand Name | Appleton | Sub Brand | Unilet |
| Item Name | Type TB Conduit Body | Type | Type TB Conduit Outlet Body |
| Hub Size | 1/2 | Trade Size | 1/2 in |
| Connection | Tapered Female Threaded | Form | 35 |
| Material | Malleable Iron | Finish | Chromate/Epoxy Powder-Coated/Zinc Electroplated |
| Dimensions | 5.38 in L x 1.31 in W | NEMA Rating | NEMA FB-1 |
| For Use With | Rigid Steel, Rigid Aluminum Conduit, IMC and EMT Conduit | Standards | CSA C22.2 No. 18.3, CSA 065183, UL 514B, UL E2527 |
| Application | Rigid Steel, Rigid Aluminum Conduit and IMC | UPC | 781381688857 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |