EGS 1-1/4 inch Appleton Form 35 Malleable Iron Unilet Conduit Outlet Body
Description
Form 35 UNILETS Type TB Conduit Outlet Body, Hub Size: 1-1/4 IN, Form: 35, Length: 9.19 IN, Width: 2-1/2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Thr
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type TB Conduit Body | Type | Type TB Conduit Outlet Body |
Hub Size | 1.25 in | Trade Size | 1-1/4 in |
Connection | Tapered Female Threaded | Form | 35 |
Material | Malleable Iron | Finish | Chromate/Epoxy Powder-Coated/Zinc Electroplated |
Dimensions | 9.19 in L x 2.5 in W | NEMA Rating | NEMA FB-1 |
For Use With | Rigid Steel, Rigid Aluminum Conduit, IMC and EMT Conduit | Standards | CSA C22.2 No. 18.3, CSA 065183, UL 514B, UL E2527 |
Application | For Use With Rigid Steel, Rigid Aluminum Conduit And IMC | UPC | 781381689151 |
Packages
1 - UNIT - 1 |