Description
IBERVILLE® rigid conduit fitting of type TB made of cast aluminium. Covers and gaskets are included.
Specifications
| Brand Name | ABB | Sub Brand | Iberville® |
| Item Name | Type TB Conduit Body | Type | 2-Inlet, Rectangular |
| Hub Size | 0.5 in | Trade Size | 1/2 in |
| Connection | Threaded | Material | Aluminum |
| Finish | Untreated | Mounting Type | Wall/Ceiling |
| Dimensions | 111.12 mm L x 34.92 mm W x 34.92 mm D | For Use With | Rigid Conduit |
| Includes | Screw and Cover | Standards | CSA Certified |
| UPC | 622538811813 |
Packages
| 1 - UNIT - 1 | 10 - UNIT = 10 |