Abbotsford
kilgesxt4

HUBBELL 1-1/4 inch Killark GES Series Type X Aluminum Outlet Body

Price $210.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GESXT-4
Documents Documents

Description

GE conduit outlet boxes have: GES Series has water shedding cover - suitable for wet locations when mounted in upright position; external cover threads on body protecting conductors from damage during pulling; no pinching of conductors during cover instal

Specifications

Brand Name Killark Sub Brand Killark
Item Name Type X Outlet Body with Cover Type Non-Reversing
Hub Size 1 1/4 in Trade Size 1-1/4 in
Cubic Capacity 42 in³ Material Copper-Free Aluminum
Finish Gray/Powder Epoxy Paint Series/Model GES Series
Dimensions 7-5/16 in W x 4-1/8 in D x 7-5/16 in H Standards CSA Certified, UL Listed
Application For Use in Hazardous Locations UPC 783936210360

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok