Abbotsford
souebc150wt

SONECABLE E-BC-150WT CONN EMT 1-1/2" SIMPUSH15 BULK PACK

Price $10.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:E-BC-150WT

Description

1-1/2" EMT Push Install Box Connector Bulk Pack Qty 15 with Removal Tool

Specifications

Brand Name Southwire Sub Brand SIMPush™
Item Name Box Connector with Removal Tool Type Straight
Trade Size 1-1/2 in Length 2.35 in
Connection Push-To-Connect Material Copper-Free Aluminum
For Use With EMT Conduits Standards cULus 514B Listed
Application For Dry Locations Only UPC 032886713408

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok