ABB Iberville EMT Set-Screw Coupling - Steel 1-1/2 inch
Description
IBERVILLE® E.M.T. set-screw coupling constructed of steel. It is also suitable for rigid and IMC conduits. Concrete-tight with combo head screws.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Set Screw EMT Coupling | Connection Size | 1-1/2 in |
Connection Type | Plug-in | Material | Steel |
Color | Silver | Type | EMT |
Standards | UL File Number E16592, CSA File Number 3313 | UPC | 622538245120 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) | 5400 - UNIT - 5400 |