ges34sscp

ABB 3/4 inch Iberville EMT Set-Screw Coupling (Zinc Alloy)

In Stock
Price $0.9248 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ci5106

Description

EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit. Made of malleable iron, UL-CSA approval, thy suit for concret-tight connection.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Set Screw EMT Coupling Connection Size 3/4 in
Connection Type Plug-in Material Zinc Alloy
Finish Untreated Type Concrete Tight
Standards CSA 12798 UPC 622538251060

Packages

20 - UNIT = 20 25 - UNIT = 25 250 - UNIT = (250) 5040 - UNIT = 5040
This website uses cookies to ensure you get the best experience on our website. Read more
Ok