Abbotsford
emtelb112x45

CAP PRODUCTS 1-1/2 inch 45 Degree Phoenix EMT Conduit Elbow Galvanized Steel, Metallic

Price $23.4006 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:877022

Description

Columbia-MBF precision manufactured Electrical Metallic Tubing (EMT) elbows are formulated of hot galvanized steel using a patented inline Flo-coat process for extended exterior protection. Our E-Z Pull interior coating provides a smooth raceway for fast and simple wire pulling.

Specifications

Brand Name Columbia-MBF Item Name EMT Elbow
Connection Size 1-1/2 in Material Steel
Finish Hot Dip Galvanized Type 45°
Bend Radius 8-1/4 in Dimensions 5-3/8 in W x 13-1/8 in H
Packaging Quantity 15/Pack Standards CSA C22.2 No. 83.1 Certified, ANSI C80.3
UPC 091111020353

Packages

1 - UNIT - 1 5 - UNIT - 5 30 - UNIT - 30
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok