Description
TITE-BITE® 90° Fitting made of malleable iron, nylon insulated. By far the easiest and best to install when making sharp bends at the enclosure or equipment. It has all of the advantages of the straight fitting with only one screw to tighten, except in the larger sizes where there are two. A peep hole on top provides for easy inspection of the ABC bushing. Narrow design makes it easy to install fittings in adjacent knockouts.
Specifications
| Brand Name | ABB | Sub Brand | Tite-Bite® |
| Item Name | Connector | Type | 90°, Nylon Insulated |
| Trade Size | 1 in | Conductor Size | 1.25 - 1.468 in |
| Length | 67.4 mm | Connection | External Thread |
| Material | Malleable Iron | Color/Finish | Electro Zinc Plated |
| Standards | UL E23018, CSA Certified | Application | For Armored Cable and Flexible Metal Conduit |
| UPC | 786210031378 |
Packages
| 1 - UNIT - 1 |