Abbotsford

ABB 3138 Tite-Bite® Connector 90°, Nylon Insulated

Price $100.2601 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:3138

Description

TITE-BITE® 90° Fitting made of malleable iron, nylon insulated. By far the easiest and best to install when making sharp bends at the enclosure or equipment. It has all of the advantages of the straight fitting with only one screw to tighten, except in the larger sizes where there are two. A peep hole on top provides for easy inspection of the ABC bushing. Narrow design makes it easy to install fittings in adjacent knockouts.

Specifications

Brand Name ABB Sub Brand Tite-Bite®
Item Name Connector Type 90°, Nylon Insulated
Trade Size 1-1/4 in Conductor Size 1.562 - 1.75 in
Length 79.3 mm Connection External Thread
Material Malleable Iron Color/Finish Electro Zinc Plated
Standards UL E23018, CSA Certified Application For Armored Cable and Flexible Metal Conduit
UPC 786210031385

Packages

1 - UNIT - 1