arl404010ast

ARLINGTON INDUSTRIES 3/8 inch Arlington SNAP2IT Duplex Connectors with Insulated Throat

In Stock
Price $2.9648 / EA
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:404010ast

Description

Duplex connectors with Insulated Throat Zinc die-cast. For AC, MCI-A, HCF steel and aluminum cable, Flexible metal conduit steel and aluminum (regular and reduced wall), MCI cable, ACG90, AC90.

Specifications

Brand Name Arlington Sub Brand Snap2IT®
Item Name Duplex Connector Type Snap-on
Trade Size 3/8 in Conductor Size (2) 0.405 - 0.612 in
Length 2.398 in Connection Snap-in
Diameter 2.165 in Material Die-Cast Zinc
Cable Type AC, MCI-A, HCF, ACG90, AC90 Color/Finish Silver
Throat Type Insulated For Use With Flexible Metal Conduit
Packaging Quantity 25/Pack, 100/Case Standards cULus Listed, UL 372D, CSA File Number LR49636
Application For New Work and Retrofit UPC 018997405333

Packages

25 - UNIT - (25) 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok