Description
NEERĀ® Two screw connector made up of zinc die-cast for oval service entrance cables, To terminate oval type SE or type USE cable.
Specifications
| Brand Name | Appleton | Sub Brand | APPOZGCOMM NEER™ |
| Item Name | 2-Screw Connector | Type | 2 Screw Connector |
| Trade Size | 1-1/4 in | Conductor Size | 3/3-2/3 AWG |
| Length | 1.31 in | Connection | Male NPS Thread |
| Diameter | 1.87 in | Material | Die-Cast Zinc/Metal |
| Thread Size | 1-1/4 in | Thread Type | Male NPS Thread |
| Includes | Locknut, Clamp | Standards | UL 514B, CSA C22.2, NEMA FB-1 |
| Application | For Oval Service Entrance Cable | UPC | 687855112500 |
Packages
| 10 - UNIT - (10) |