
ABB 3/4 inch Iberville One-Screw Loomex/BX Connector, Zinc Alloy
Description
L-Series screw connector for box.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Single Screw Flexible Conduit Connector | Type | Straight |
Trade Size | 3/4 in | Material | Zinc Alloy |
Cable Type | Armored | Color/Finish | Light Gray |
Thread Type | NPT | For Use With | 4/2, 3/2, 4/3, 3/3 AWG NMD90 (Loomex), 6/2, 8/3, 3/3, 8/4, 3/4 AWG AC90 (BX) and 10/4 AWG ACG90 (BX) Cable |
Standards | CSA 3313 | Application | NMD90 (loomex) 4/2, 3/2, 4/3, 3/3 - AC90 (BX) 6/2, 8/3, 3/3, 8/4, 3/4 - ACG90 (BX) 10/4, FMC 1/2 in., 3/4 in. trade size |
UPC | 622538702722 |
Packages
100 - UNIT = (100) | 800 - UNIT = 800 |